Beli du bush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmatribut:
- Width (mm): 25
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmatribut:
- Width (mm): 15
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- Oiles Corporation Drymet Lf Bushatribut:
- Outer Diameter Tolerance (mm): +0.025to+0.055
- Outer Diameter d (mm): 10
- Lubrication method: No lubrication
- Length Tolerance (mm): 0 to -0.3
- Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
- Operating Temperature Range (°C): -200 to +280
- Thickness Tolerance (mm): 0 to -0.025
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- DAYTON Bushing (Busing/Bos)atribut:
- UNSPSC: 31160000
- TRUSCO Bushing (Busing/Bos)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)atribut:
- Race ring Shape: Deep groove ball bearings
- OILES Drymet Lf BushDeskripsi:It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
- TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
- DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
- EVN EVN Bushingatribut:
- Material: Gray cast iron
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 10mmatribut:
- Width (mm): 10
Daftar Harga du bush Terbaru October 2026
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability | Rp37.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mm | Rp42.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mm | Rp29.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mm | Rp30.900 |
| Oiles Corporation Drymet Lf Bush | Rp24.900 |
| DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability | Rp35.900 |
| NOK Packing Dust Seal DKB Type | Rp34.900 |
| Non Brand Straight Oilless Bushing | Rp109.900 |
| DAYTON Bushing (Busing/Bos) | Rp18.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/jaP111569694-1.jpg)
/gtP104583605-14.jpg)
/aaP105495370-1.jpg)
/4uP102397174-3.jpg)


/P101000760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)